Beli nozzle high pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO 45degrees Angle Nozzle
    Mulai

    Rp119.900

    INGCO 45degrees Angle Nozzle
    Deskripsi:
    INGCO Angle Spray Nozzle (45A°) // Semprotan Sprayer Sudut Jet Cleaner Pressure Washer
    atribut:
    • Length (mm): 590
    • Angle (°): 45
    • Suitable For: HPWR14008, HPWR18008, HPWR20008
  2. TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp469.900

    TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya air
    atribut:
    • Type: Variable Nozzle / Spray Nozzle
  3. LAVOR High Pressure Nozzle Set
    Mulai

    Rp1.199.900

    LAVOR High Pressure Nozzle Set
    atribut:
    • Diameter: 1.2 mm
    • Compatible for: Cold water high-pressure cleaner with combustion engine Thermic 9
  4. DAYTON Pressure Washer Pump
    Mulai

    Rp9.999.900

    DAYTON Pressure Washer Pump
    Deskripsi:
    These pressure washer pumps have a shaft coupled to an external motor with a belt or pulley.
    atribut:
    • UNSPSC: 40151527
    • Connecting Rod Material: Aluminium
    • Crankcase Material: Die Cast Aluminium
    • Crankshaft Material: Hardened Steel
    • Discharge Connection Size (inch): 3/8
    • Discharge Connection Type: BSP
    • Discharge Port (inch): 3/8 BSP
    • Intake Connection Size (inch): 1/2
    • Intake Connection Type: BSP
    • Lubrication: Oil Bath
    • Manifold Material: Forged Brass
    • Maximum Fluid Temperature (°F): 140
    • Number of Pistons: 3
    • Piston Design: Triplex
    • Plunger Material: Ceramic
    • Pump Head Material: Forged Brass
    • Seal Material: Buna-N
    • Suction Port (inch): 1/2 BSP
    • Wetted Material: Brass
  5. Nikki Point Fit Nozzle
    46%
    Mulai

    Rp359.900

    Nikki Point Fit Nozzle
    Deskripsi:
    -Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.
    atribut:
    • Material: Steel
  6. LAVOR Pump (Pompa)
    Mulai

    Rp10.999.900

    LAVOR Pump (Pompa)
    Deskripsi:
    Equipped with: - Pressure adjuster included.
    atribut:
    • Speed (rpm): 1450/1750
    • Maximum Pressure (MPa): 20
    • Maximum Pressure (bar): 200
    • Maximum Pressure (psi): 2900
  7. Ozeki Hydrant Box Indoor (Box Only) (Kotak Alat Pemadam)
    Mulai

    Rp2.699.900

    Ozeki Hydrant Box Indoor (Box Only) (Kotak Alat Pemadam)
    Deskripsi:
    Indoor hydrant box type A1 Ozeki, merupakan box yang biasa di pasang di dalam gedung atau bangunan.
    atribut:
    • Material: Mild Steel (steel plate) with 1 mm thickness
  8. LAVOR Pump CW 5 Series (Pompa)
    Mulai

    Rp17.999.900

    LAVOR Pump CW 5 Series (Pompa)
    atribut:
    • Speed (rpm): 1450/1750
    • Maximum Pressure (MPa): 20
    • Maximum Pressure (bar): 200
    • Maximum Pressure (psi): 2900
  9. GOSAVE Nozzle (Perlengkapan Alat Pemadam)
    Mulai

    Rp279.900

    GOSAVE Nozzle (Perlengkapan Alat Pemadam)
    Deskripsi:
    GOSAVE Nozzle is made from AL (Aluminium) 6061, which is used for manufacturing trucks, tower buildings, boats, trains, and furniture. It is confirmed that is GOSAVE Coupling has excellent quality.
  10. TONATA Adaptor Reducer Female BSP x Male Machino (Perlengkapan Alat Pemadam)
    Mulai

    Rp439.900

    TONATA Adaptor Reducer Female BSP x Male Machino (Perlengkapan Alat Pemadam)
    atribut:
    • Thread: BSPT Fine Pipe Thread
    • Type (inch): Female BSP 2 x Male Machino 1.5
  11. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  12. TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp619.900

    TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Produk import. Nozzle dibuat dengan mesin CNC bukan bubut, kemungkinan bocor kecil sekali.
  13. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  14. TONATA Jet Nozzle Alumunium Storz with On Off Ball Valve Handle (Perlengkapan Alat Pemadam)
    Mulai

    Rp579.900

    TONATA Jet Nozzle Alumunium Storz with On Off Ball Valve Handle (Perlengkapan Alat Pemadam)
    Deskripsi:
    Dilengkapi dengan ON-OFF Valve Handle (katup buka tutup)
    atribut:
    • Material: Body Nozzle Alumunium
    • Type Coupling: Storz Coupling
  15. TONATA Jet Nozzle Machino Brass (Jet Nozzle Kuningan)
    Mulai

    Rp589.900

    TONATA Jet Nozzle Machino Brass (Jet Nozzle Kuningan)
    Deskripsi:
    Sebagai komponen yang berada pada ujung selang / Fire Hose untuk mengeluarkan serta untuk jalannya memancarkan air bertekanan tinggi dari sumber Fire Hydrant System.
    atribut:
    • Material: Body Nozzle Alumunium
    • Type Coupling: Machino Coupling
Daftar Harga nozzle high pressure Terbaru October 2026
INGCO 45degrees Angle NozzleRp119.900
TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)Rp469.900
LAVOR High Pressure Nozzle SetRp1.199.900
DAYTON Pressure Washer PumpRp9.999.900
Nikki Point Fit NozzleRp359.900
LAVOR Pump (Pompa)Rp10.999.900
Ozeki Hydrant Box Indoor (Box Only) (Kotak Alat Pemadam)Rp2.699.900
Endlessafe Jet Nozzle Brass (Nozzle Selang Pemadam Kebakaran)Rp389.900
LAVOR Pump CW 5 Series (Pompa)Rp17.999.900
Linz Cutting Nozzle LPG (Mata Las Potong)Rp46.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)